D4 Series Information
| Manufacturer Part Number | D4PR2T1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | D4 |
| Family Series | Eaton Relays, D4 Series |
| Description | Eaton General-purpose relay, D4 Series, QTY: 1, 24 Vdc coil, DPDT contact configuration, 5 A, 240 Vac/30 Vdc resistive load, 250 Vac/3 A, 2 A, 30 Vdc inductive full load, 380 Vac/125 Vdc max. operating voltage |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | .250 " Flat Blade |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Cadmium Oxide |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 5 A |
| Mechanical Latch | No |
| Safety Guided | No |
| Approvals | CE, CSA, UR |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |