Series Information
| Manufacturer Part Number | D4X4BL6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The D4X4BL6 Panduct Lead-Free PVC Round Hole Wiring Duct is designed with multiple rows of holes to retain and support wire at variable heights and positions. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F 50°C. |
| Style | Round Hole |
| Height | 4.1 " |
| Width | 4.25 " |
| Length | 72 " |
| Color | Black |
| Cover Included | Yes |
| Nominal Height | 4 " |
| Nominal Width | 4.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.6769 lbs |
| Gross Weight | 0.6769 lbs |