D4X4LG6
Panduit Wire Duct, Panduct Type D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D4X4LG6 Panduit Wire Duct, Panduct Type D Series, Panduct D4X4LG6 Base Wiring Duct

MFG Item Number
D4X4LG6

D4X4LG6 Panduit Wire Duct, Panduct Type D Series, Panduct D4X4LG6 Base Wiring Duct

MFG Item Number
D4X4LG6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Panduct Type D Series
Item #
D4X4LG6
Panduct D4X4LG6 Base Wiring Duct

Panduct Type D Series Information

  • Round hole design has multiple rows of holes to retain and support wire at variable heights and positions
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Manufacturer Part Number D4X4LG6
Manufacturer Panduit
Product Series Panduct Type D
Family Series Panduit Wire Duct, Panduct Type D Series
Description The D4X4LG6 Panduct Lead-Free PVC Round Hole Wiring Duct is designed with multiple rows of holes to retain and support wire at variable heights and positions. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F 50°C.
Style Rigid PVC, Round Hole
Height 4.25 "
Width 4.1 "
Color Gray
Cover Included No
Nominal Height 4.25 "
Nominal Width 4 "
Approvals CE, CSA, UL
Net Weight 3.625 lbs
Gross Weight 0.6081 lbs