Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D50100P2-BV Baldor-ABB Motors Motors, 100HP, 1750/2000RPM, DC, 368AT, DPBV, F1
MFG Item Number
D50100P2-BV
D50100P2-BV Baldor-ABB Motors Motors, 100HP, 1750/2000RPM, DC, 368AT, DPBV, F1
MFG Item Number
D50100P2-BV
This item cannot be canceled or returned
Description
100HP, 1750/2000RPM, DC, 368AT, DPBV, F1
Specifications
Specifications
| Manufacturer Part Number |
D50100P2-BV |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
100HP, 1750/2000RPM, DC, 368AT, DPBV, F1 |
| Horsepower |
100 hp |
| Base RPM |
1,750 RPM |
| Frame |
368AT |
| Armature Voltage |
500 V |
| Field Voltage |
150 V, 300 V |
| Current Rating |
Armature: 158 A |
| Enclosure |
Drip Proof Blower Ventilated |
| Mounting |
Rigid |
| Net Weight |
1150 lbs |
| Gross Weight |
1150 lbs |
D50100P2-BV
Baldor-ABB Motors Motors