Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D5010R
C1812ATZ, 10HP, 1750RPM, 500, 300, DPG
This item cannot be canceled or returned
Description
C1812ATZ, 10HP, 1750RPM, 500, 300, DPG
Specifications
Specifications
| Manufacturer Part Number |
D5010R |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
C1812ATZ, 10HP, 1750RPM, 500, 300, DPG |
| Type |
General Purpose |
| Horsepower |
10 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
500 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Drip Proof |
| Service Factor |
1 |
| Net Weight |
227 lbs |
| Gross Weight |
227 lbs |
D5010R
Baldor-ABB Motors Motors