Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D5015RS-BV Baldor-ABB Motors Motors, MOTOR, 15HP, 1750RPM, DC, 2113ATZ
MFG Item Number
D5015RS-BV
D5015RS-BV Baldor-ABB Motors Motors, MOTOR, 15HP, 1750RPM, DC, 2113ATZ
MFG Item Number
D5015RS-BV
This item cannot be canceled or returned
Description
MOTOR, 15HP, 1750RPM, DC, 2113ATZ
Specifications
Specifications
| Manufacturer Part Number |
D5015RS-BV |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 15HP, 1750RPM, DC, 2113ATZ, DPG-FV |
| Horsepower |
15 hp |
| Base RPM |
1,750 RPM |
| Frame |
SC2113ATZ |
| Armature Voltage |
500 V |
| Field Voltage |
300 V |
| Current Rating |
Armature: 27 A |
| Enclosure |
Drip Proof Gaurded Force Ventilated |
| Mounting |
Rigid |
| Length |
28.38 " |
| Net Weight |
414 lbs |
| Gross Weight |
414 lbs |
D5015RS-BV
Baldor-ABB Motors Motors