Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D50250P
250HP, 1750/1900RPM, DC, 506AT, DPFG, F1
This item cannot be canceled or returned
Description
250HP, 1750/1900RPM, DC, 506AT, DPFG, F1
Specifications
Specifications
| Manufacturer Part Number |
D50250P |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
250HP, 1750/1900RPM, DC, 506AT, DPFG, F1 |
| Type |
General Purpose |
| Horsepower |
250 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
500 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Drip Proof |
| Service Factor |
1 |
| Net Weight |
2530 lbs |
| Gross Weight |
2530 lbs |
D50250P
Baldor-ABB Motors Motors