Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D50500P2-BV Baldor-ABB Motors Motors, 5010AT, 500HP, 1750RPM, 500, 150, DPBV
MFG Item Number
D50500P2-BV
D50500P2-BV Baldor-ABB Motors Motors, 5010AT, 500HP, 1750RPM, 500, 150, DPBV
MFG Item Number
D50500P2-BV
This item cannot be canceled or returned
Description
5010AT, 500HP, 1750RPM, 500, 150, DPBV
Specifications
Specifications
| Manufacturer Part Number |
D50500P2-BV |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
5010AT, 500HP, 1750RPM, 500, 150, DPBV |
| Horsepower |
500 hp |
| Base RPM |
1,750 RPM |
| Frame |
5010AT |
| Armature Voltage |
500 V |
| Field Voltage |
150 V, 300 V |
| Current Rating |
Armature: 788 A |
| Enclosure |
Drip Proof Blower Ventilated |
| Mounting |
Rigid |
| Net Weight |
3916 lbs |
| Gross Weight |
3916 lbs |
D50500P2-BV
Baldor-ABB Motors Motors