Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D51500R-BV Baldor-ABB Motors Motors, MOTOR, 500HP, 1150RPM, DC, 4413ATZ
MFG Item Number
D51500R-BV
D51500R-BV Baldor-ABB Motors Motors, MOTOR, 500HP, 1150RPM, DC, 4413ATZ
MFG Item Number
D51500R-BV
This item cannot be canceled or returned
Description
MOTOR, 500HP, 1150RPM, DC, 4413ATZ
Specifications
Specifications
| Manufacturer Part Number |
D51500R-BV |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 500HP, 1150RPM, DC, 4413ATZ, DPG-FV |
| Horsepower |
500 hp |
| Base RPM |
1,150 RPM |
| Frame |
C4414ATZ |
| Armature Voltage |
500 V |
| Field Voltage |
300 V |
| Current Rating |
Armature: 805 A |
| Enclosure |
Drip Proof Gaurded Force Ventilated |
| Mounting |
Rigid |
| Length |
68.56 " |
| Net Weight |
4546 lbs |
| Gross Weight |
4546 lbs |
D51500R-BV
Baldor-ABB Motors Motors