Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Plugs & Receptacles
D51S55A
Altech Plugs & Receptacles
RECPF, 20A, 4P/5W, 7h, 277/480V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECPF, 20A, 4P/5W, 7h, 277/480V
Specifications
Specifications
| Manufacturer Part Number |
D51S55A |
| Manufacturer |
Altech |
| Family Series |
Altech Plugs & Receptacles |
| Description |
RECPF, 20A, 4P/5W, 7h, 277/480V |
| Connection Type |
Receptacle |
| Connection Description |
Straight |
| Current Rating |
20 A |
| Voltage |
277 V, 480 V |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Material |
Non-Metallic |
| Protection Rating |
IP67 |
| Terminal Type |
Screw |
| Color Code |
Red |
| Approvals |
cULus |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.62 lbs |
D51S55A
Altech Plugs & Receptacles