Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D51SPB Panduit Enclosures, NET-VERSE SIDE PANEL, 45RUX1000MM DEPTH

MFG Item Number
D51SPB

D51SPB Panduit Enclosures, NET-VERSE SIDE PANEL, 45RUX1000MM DEPTH

MFG Item Number
D51SPB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
D51SPB
NET-VERSE SIDE PANEL, 45RUX1000MM DEPTH

Series Information

Specifications

Specifications
Manufacturer Part Number D51SPB
Manufacturer Panduit
Family Series Panduit Enclosures
Description NET-VERSE SIDE PANEL, 45RUX1000MM DEPTH, BLACK
Material Steel
Composition Metallic
Panel Type Side
Comments Black
Nominal Height 73 "
Nominal Width 37 "
Net Weight 52.91 lbs
Gross Weight 52.91 lbs