Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D52CVP Wiegmann Enclosures, BLANK DRIVE PLATE 52 IN
D52CVP Wiegmann Enclosures, BLANK DRIVE PLATE 52 IN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
D52CVP |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
BLANK DRIVE PLATE 52 IN. |
| Accessory Type |
Plate |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
52 in Blank AC Plate |
| Net Weight |
42 lbs |
| Gross Weight |
42 lbs |
D52CVP
Wiegmann Enclosures