D52CVPK36C14DP50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D52CVPK36C14DP50 Wiegmann Enclosures, AB A/C DRIVE PUNCH PLT - 14,000BTU 52 IN

MFG Item Number
D52CVPK36C14DP50

D52CVPK36C14DP50 Wiegmann Enclosures, AB A/C DRIVE PUNCH PLT - 14,000BTU 52 IN

MFG Item Number
D52CVPK36C14DP50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
D52CVPK36C14DP50
AB A/C DRIVE PUNCH PLT - 14,000BTU 52 IN

Series Information

Specifications

Specifications
Manufacturer Part Number D52CVPK36C14DP50
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description AB A/C DRIVE PUNCH PLT - 14,000BTU 52 IN.
Accessory Type Plate
Material Carbon Steel
Composition Metallic
Comments 52 in Punched AC Plate
Net Weight 42 lbs
Gross Weight 42 lbs