Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
D5505P Baldor-ABB Motors Motors, SHUNT WOUND SCR Series, 5HP, 1750/2300RPM, DC, 1810AT, TEFC, TOD
D5505P Baldor-ABB Motors Motors, SHUNT WOUND SCR Series, 5HP, 1750/2300RPM, DC, 1810AT, TEFC, TOD
This item cannot be canceled or returned
Description
Motors, SHUNT WOUND SCR Series
5HP, 1750/2300RPM, DC, 1810AT, TEFC, TOD
SHUNT WOUND SCR Series Information
1/4~500 Horsepower 90~500 VDC Armature Various Enclosure Types C‑Face or Rigid Base UL Recognized; CSA Certified Baldor Shunt Wound SCR Series covers a wide range of motors for various SCR drive applications including conveyors, packaging machinery and plastic extruders.
Specifications
Specifications
Manufacturer Part Number
D5505P
Manufacturer
Baldor-ABB Motors
Product Series
SHUNT WOUND SCR
Family Series
Baldor-ABB Motors Motors, SHUNT WOUND SCR Series
Description
5HP, 1750/2300RPM, DC, 1810AT, TEFC, TOD
Horsepower
5 hp
Base RPM
1,750 RPM
Frame
1810AT
Armature Voltage
500 V
Field Voltage
150 V, 300 V
Current Rating
Armature: 8.3 A, Field: 0.34 A
Enclosure
Totally Enclosed Fan Cooled
Mounting
Rigid
Service Factor
1.15
Approvals
CSA, UL
Net Weight
221 lbs
Gross Weight
221 lbs
D5505P
Baldor-ABB Motors Motors, SHUNT WOUND SCR Series