Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D5505R
MOTOR, 5HP, 1750RPM, DC, 2113ATY, TENV
This item cannot be canceled or returned
Description
MOTOR, 5HP, 1750RPM, DC, 2113ATY, TENV
Specifications
Specifications
| Manufacturer Part Number |
D5505R |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 5HP, 1750RPM, DC, 2113ATY, TENV |
| Type |
General Purpose |
| Horsepower |
5 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
500 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Service Factor |
1 |
| Net Weight |
340 lbs |
| Gross Weight |
340 lbs |
D5505R
Baldor-ABB Motors Motors