Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
D5510P Baldor-ABB Motors Motors, SHUNT WOUND SCR Series, 10HP, 1750/2300RPM, DC, 259AT, TEFC, F1
D5510P Baldor-ABB Motors Motors, SHUNT WOUND SCR Series, 10HP, 1750/2300RPM, DC, 259AT, TEFC, F1
This item cannot be canceled or returned
Description
Motors, SHUNT WOUND SCR Series
10HP, 1750/2300RPM, DC, 259AT, TEFC, F1
SHUNT WOUND SCR Series Information
1/4~500 Horsepower 90~500 VDC Armature Various Enclosure Types C‑Face or Rigid Base UL Recognized; CSA Certified Baldor Shunt Wound SCR Series covers a wide range of motors for various SCR drive applications including conveyors, packaging machinery and plastic extruders.
Specifications
Specifications
Manufacturer Part Number
D5510P
Manufacturer
Baldor-ABB Motors
Product Series
SHUNT WOUND SCR
Family Series
Baldor-ABB Motors Motors, SHUNT WOUND SCR Series
Description
10HP, 1750/2300RPM, DC, 259AT, TEFC, F1
Horsepower
10 hp
Base RPM
1,750 RPM
Frame
259AT
Armature Voltage
500 V
Field Voltage
150 V, 300 V
Current Rating
Armature: 16.3 A, Field: 0.86 A
Enclosure
Totally Enclosed Fan Cooled
Mounting
Rigid
Service Factor
1.15
Approvals
CSA, UL
Net Weight
460 lbs
Gross Weight
460 lbs
D5510P
Baldor-ABB Motors Motors, SHUNT WOUND SCR Series