Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D5510R
10HP, 1750RPM, DC, 2113ATY, TEFC
This item cannot be canceled or returned
Description
10HP, 1750RPM, DC, 2113ATY, TEFC
Specifications
Specifications
| Manufacturer Part Number |
D5510R |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
10HP, 1750RPM, DC, 2113ATY, TEFC |
| Type |
General Purpose |
| Horsepower |
10 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
500 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1 |
| Net Weight |
440 lbs |
| Gross Weight |
440 lbs |
D5510R
Baldor-ABB Motors Motors