D594BP
Stahlin Enclosures, DuraBoxx Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D594BP

Stahlin Enclosures, DuraBoxx Series

D594BP

Stahlin Enclosures, DuraBoxx Series
Back Panel
MFG Item Number
D594BP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Enclosures, DuraBoxx Series
Item #
D594BP
Back Panel

DuraBoxx Series Information

  • Available in Aluminum, Stainless Steel, Fiberglass, or Carbon Steel Material
  • Available with or without Finish
  • Back Panels

Specifications

Specifications
Manufacturer Part Number D594BP
Manufacturer Stahlin
Product Series DuraBoxx
Family Series Stahlin Enclosures, DuraBoxx Series
Description Back Panel
Material Fiberglass
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 5 "
Nominal Width 9 "
Net Weight 0.625 lbs
Gross Weight 0.625 lbs