Series Information
| Manufacturer Part Number | D5P2D |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 5 HP, 1800 RPM, 184T |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 184 |
| AC Voltage | 190 VAC, 208-230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 380 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Composition | Rolled Steel |
| Comments | RPM 1755 & 1440 |
| Net Weight | 59 lbs |
| Gross Weight | 59 lbs |