Series Information
| Manufacturer Part Number | D5P4D |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 5 HP, 900 RPM, 254T |
| Type | General Purpose |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 885 RPM |
| RPM | 885 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 16.2-15.7 A, 7.9 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |