Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D5PA3L Eaton Relays, Panel Mount Socket For D5 Relays
MFG Item Number
D5PA3L

D5PA3L Eaton Relays, Panel Mount Socket For D5 Relays

MFG Item Number
D5PA3L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D5PA3L
Panel Mount Socket For D5 Relays

Series Information

Specifications

Specifications
Manufacturer Part Number D5PA3L
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton General-purpose relay, D5 Series Socket, Used with D5 series relays, 300V nominal voltage, 15A nominal current, Chassis mount, Solder wire connection, QTY: 10, Module size A
Coil Voltage 300 VAC
Mounting Chassis
Termination Solder Terminals
Current Rating 15 A
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0.03 lbs
Alternatives
70-124-11
70-124-11
Schneider Relays