Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D5PAL Eaton Relays, SKT-FINGER SAFE,MODULE COMPATIBLE D5 RLS
D5PAL Eaton Relays, SKT-FINGER SAFE,MODULE COMPATIBLE D5 RLS
This item cannot be canceled or returned
Description
SKT-FINGER SAFE,MODULE COMPATIBLE D5 RLS
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Manufacturer Part Number |
D5PAL |
| Description |
D5 Series Socket, Used with D5 series relays, 300V nominal voltage, 25A nominal current, Din rail mount, Elevator wire connection, QTY: 10 |
| Type |
Socket |
| Current Rating |
25 A |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.22 lbs |