Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D5RB2B Eaton Relays, ICE CUBE RELAY, DPDT, 10A, 240VAC COIL

MFG Item Number
D5RB2B

D5RB2B Eaton Relays, ICE CUBE RELAY, DPDT, 10A, 240VAC COIL

MFG Item Number
D5RB2B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D5RB2B
ICE CUBE RELAY, DPDT, 10A, 240VAC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number D5RB2B
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton General-purpose relay, ICE CUBE RELAY, DPDT, 10A, 240VAC COIL, ICE CUBE RELAY, DPDT, 10A, 240VAC COIL
Coil Voltage 240 VAC
Contacts DPDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 240 VAC
Current Rating 16 A
Approvals CE, CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.195 lbs