Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D5RF3R1 Eaton Relays, ICE CUBE RELAY, 3PDT, 10A, 12VDC COIL

MFG Item Number
D5RF3R1

D5RF3R1 Eaton Relays, ICE CUBE RELAY, 3PDT, 10A, 12VDC COIL

MFG Item Number
D5RF3R1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D5RF3R1
ICE CUBE RELAY, 3PDT, 10A, 12VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number D5RF3R1
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton General-purpose relay, ICE CUBE RELAY, 3PDT, 10A, 12VDC COIL
Coil Voltage 12 VDC
Contacts 3PDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 12 VDC
Current Rating 10 A
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs