Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | D5RF3T1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | Eaton General-purpose relay, ICE CUBE RELAY, 3PDT, 10A, 24VDC COIL, ICE CUBE RELAY, 3PDT, 10A, 24VDC COIL, |
| Coil Voltage | 24 VDC |
| Contacts | 3PDT |
| Mounting | Plug In |
| Termination | Socket |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 10 A |
| Approvals | CE, CSA, UL |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.2 lbs |