Series Information
| Manufacturer Part Number | D5RR2A |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | Eaton General-purpose relay, ICE CUBE RELAY, DPDT, 10A, 120VAC COIL, ICE CUBE RELAY, DPDT, 10A, 120VAC COIL, |
| Coil Voltage | 120 VAC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Socket |
| Material | Silver Alloy |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 10 A |
| Approvals | CE, CSA, UL |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.19 lbs |