Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D5RR3A Eaton Relays, ICE CUBE RELAY, 3PDT, 10A, 120VAC COIL

MFG Item Number
D5RR3A

D5RR3A Eaton Relays, ICE CUBE RELAY, 3PDT, 10A, 120VAC COIL

MFG Item Number
D5RR3A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D5RR3A
ICE CUBE RELAY, 3PDT, 10A, 120VAC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number D5RR3A
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton General-purpose relay, ICE CUBE RELAY, 3PDT, 10A, 120VAC COIL, ICE CUBE RELAY, 3PDT, 10A, 120VAC COIL,
Coil Voltage 120 VAC
Contacts 3PDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Approvals CE, CSA, UL
Net Weight 0.185 lbs
Gross Weight 0.2 lbs