Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D5RR3T Eaton Relays, ICE CUBE RELAY, 3PDT, 10A, 24VAC COIL

MFG Item Number
D5RR3T

D5RR3T Eaton Relays, ICE CUBE RELAY, 3PDT, 10A, 24VAC COIL

MFG Item Number
D5RR3T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D5RR3T
ICE CUBE RELAY, 3PDT, 10A, 24VAC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number D5RR3T
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton General-purpose relay, ICE CUBE RELAY, 3PDT, 10A, 24VAC COIL, ICE CUBE RELAY, 3PDT, 10A, 24VAC COIL,
Coil Voltage 24 VAC
Contacts 3PDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Approvals CE, CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.195 lbs