Series Information
| Manufacturer Part Number | D60P1HS |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 60 HP, 3600 RPM, 326TS |
| Type | General Purpose |
| Horsepower | 60 hp |
| Kilowatts | 44.7 kW |
| Speed | 3,560 RPM |
| RPM | 3,560 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 326TS |
| AC Voltage | 200 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 155 A |
| Composition | Rolled Steel |
| Net Weight | 460 lbs |
| Gross Weight | 460 lbs |