Series Information
| Manufacturer Part Number | D60V2B |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 60 HP, 1800 RPM, 364T |
| Type | Definite Purpose |
| Horsepower | 60 hp |
| Kilowatts | 44.7 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 138 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Net Weight | 545 lbs |
| Gross Weight | 545 lbs |