D6140
Marsh Panel Meters & Gauges, Precision Service Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D6140

Marsh Panel Meters & Gauges, Precision Service Series

D6140

Marsh Panel Meters & Gauges, Precision Service Series
Test Gauge
MFG Item Number
D6140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Precision Service Series
Item #
D6140
Test Gauge

Precision Service Series Information

  • Liquid‑filled or dry
  • Available pressure ranges to 10,000 psi
  • Safety glass window

Stainless steel case with copper alloy internals. Ideal for heavy duty service in industrial and commercial environments. Field fillable. Typical applications include industrial machinery, oil field equipment and controls, wellheads, pipeline and general industrial.

Specifications

Specifications
Manufacturer Part Number D6140
Manufacturer Marsh
Product Series Precision Service
Family Series Marsh Panel Meters & Gauges, Precision Service Series
Description Test Gauge
Range 0-15 psi
Case Size 4.5 "
Case Material Stainless Steel
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Glass
Filler Medium Dry
Vent Blowout Plug
Net Weight 2.685 lbs
Gross Weight 2.945 lbs