Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D62BCPB Panduit Enclosures, Net-Verse Bottom Cover Panel, 600mm W x
D62BCPB Panduit Enclosures, Net-Verse Bottom Cover Panel, 600mm W x
This item cannot be canceled or returned
Description
Net-Verse Bottom Cover Panel, 600mm W x
Specifications
Specifications
| Manufacturer Part Number |
D62BCPB |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
The Net-Verse bottom cover panel is designed for use with Net-Verse cabinets that are 600mm W x 1200mm D. It is black. |
| Accessory Type |
Cover |
| Comments |
Black 600mm x 1200mm Bottom Cover Plates |
| Net Weight |
17.64 lbs |
| Gross Weight |
17.64 lbs |
D62BCPB
Panduit Enclosures