Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D62BCPW Panduit Enclosures, NET-VERSE BOTTOM COVER PLATE, 600MM X 1

MFG Item Number
D62BCPW

D62BCPW Panduit Enclosures, NET-VERSE BOTTOM COVER PLATE, 600MM X 1

MFG Item Number
D62BCPW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
D62BCPW
NET-VERSE BOTTOM COVER PLATE, 600MM X 1

Series Information

Specifications

Specifications
Manufacturer Part Number D62BCPW
Manufacturer Panduit
Family Series Panduit Enclosures
Description NET-VERSE BOTTOM COVER PLATE, 600MM X 1200MM DEPTH, WHITE
Accessory Type Cover
Comments White 600mm x 1200mm Bottom Cover Plates
Net Weight 17.64 lbs
Gross Weight 17.64 lbs