Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D65VAKPA2 Eaton Relays, OVER/UNDERVOLTAGE RELAY, ADJ PICKUP
MFG Item Number
D65VAKPA2

D65VAKPA2 Eaton Relays, OVER/UNDERVOLTAGE RELAY, ADJ PICKUP

MFG Item Number
D65VAKPA2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D65VAKPA2
OVER/UNDERVOLTAGE RELAY, ADJ PICKUP

Series Information

Specifications

Specifications
Manufacturer Part Number D65VAKPA2
Manufacturer Eaton
Family Series Eaton Relays
Description OVER/UNDERVOLTAGE RELAY, ADJ PICKUP AND DROPOUT, 240VAC
Contacts DPDT
Mounting Plug In
Termination Socket
Status Indicator Yes
Nominal Coil Voltage 240 VAC
Current Rating 10 A
Net Weight 0.225 lbs
Gross Weight 0.265 lbs