Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D65VAKPA3 Eaton Relays, OVER/UNDERVOLTAGE RELAY, ADJ PICKUP
MFG Item Number
D65VAKPA3

D65VAKPA3 Eaton Relays, OVER/UNDERVOLTAGE RELAY, ADJ PICKUP

MFG Item Number
D65VAKPA3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Relays, Series
Item #
D65VAKPA3
OVER/UNDERVOLTAGE RELAY, ADJ PICKUP

Series Information

Specifications

Specifications
Manufacturer Part Number D65VAKPA3
Manufacturer Eaton
Family Series Eaton Relays
Description OVER/UNDERVOLTAGE RELAY, ADJ PICKUP AND DROPOUT, 480VAC
Contacts DPDT
Mounting Plug In
Termination Socket
Status Indicator Yes
Nominal Coil Voltage 480 VAC
Current Rating 10 A
Net Weight 0.23 lbs
Gross Weight 0.275 lbs