Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D65VMLP480 Eaton Relays, 208-480V PLUG-IN UNIVERSAL VOLTAGE
MFG Item Number
D65VMLP480-B3
D65VMLP480 Eaton Relays, 208-480V PLUG-IN UNIVERSAL VOLTAGE
MFG Item Number
D65VMLP480-B3
Description
208-480V PLUG-IN UNIVERSAL VOLTAGE
Specifications
Specifications
| Manufacturer Part Number |
D65VMLP480-B3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Description |
208-480V PLUG-IN UNIVERSAL VOLTAGE MONITOR |
| Net Weight |
0.255 lbs |
| Gross Weight |
0.52 lbs |