Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D65VMLP600

Eaton Relays

D65VMLP600

Eaton Relays
460-600V 8-PIN PLUG-IN PHASE MONITOR
MFG Item Number
D65VMLP600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D65VMLP600
460-600V 8-PIN PLUG-IN PHASE MONITOR

Series Information

Specifications

Specifications
Manufacturer Part Number D65VMLP600
Manufacturer Eaton
Family Series Eaton Relays
Description 460-600V 8-PIN PLUG-IN PHASE MONITOR Relay
Contacts SPDT
Mounting DIN Rail
Status Indicator Yes
Current Rating 10 A
Approvals CE, cULus, cURus
Net Weight 0.24 lbs
Gross Weight 0.285 lbs