Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D65VMLS480C Eaton Relays, 190-500V SURFACE MT UNIV VOLT MONITOR
MFG Item Number
D65VMLS480C
D65VMLS480C Eaton Relays, 190-500V SURFACE MT UNIV VOLT MONITOR
MFG Item Number
D65VMLS480C
Description
190-500V SURFACE MT UNIV VOLT MONITOR
Specifications
Specifications
| Manufacturer Part Number |
D65VMLS480C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Description |
D65 Series Full Featured Voltage/Phase Monitoring Relay, 480V voltage rating, Surface mount DIN rail |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.8 lbs |