Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Diodes, D690S Series
D690S20T
Infineon Diodes, D690S Series
Diode, DO-200AB, 2000V, 690A, FAST
This item cannot be canceled or returned
Description
Diode, DO-200AB, 2000V, 690A, FAST
- 2000‑2600 Volts
- 1600 Amps
- Low Loss, Soft Recovery
- Standard Package Sizes
- Full Blocking Capability
Typical applications include DC power supplies, inverters, converters, choppers, ultrasonic systems, and freewheeling diodes.
Specifications
Specifications
| Manufacturer Part Number |
D690S20T |
| Manufacturer |
Infineon |
| Product Series |
D690S |
| Family Series |
Infineon Diodes, D690S Series |
| Description |
Diode, DO-200AB, 2000V, 690A, FAST |
| Package Type |
DO-200AB |
| Vrrm |
2,000 V |
| IF (rms) Amps |
1,600 A |
| IF (avg) Amps |
690 A |
| Ifsm Amps |
14,000 A |
| Vfm (Volts) |
2.7 V |
| Trr |
9,000 ns |
| Mounting Force |
10-24 kN |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.6613 lbs |
| Gross Weight |
0.6613 lbs |
D690S20T
Infineon Diodes, D690S Series