D7 Series Information
Sprecher + Schuh's rugged D7 pilot devices offer maximum flexibility and a wide choice for all applications. This 22mm line is aesthetically appealing and modularly designed to make assembly and interchangeability easy. The D7 operators are available in two different body styles to meet every application need. Both operators exhibit a stylish, low-profile appearance while maintaining the rugged performance necessary for demanding environments.
D7P is a plastic operator with a captive black plastic front bezel. Constructed of high-grade thermoplastics the D7P is the corrosion-resistant solution for harsh environments.
For super tough applications, the D7M has a die-cast zinc housing and mounting ring for rugged durability. Both are finished with corrosion-resistant chrome plating. The D7M also features a captive shiny metal bezel for a polished appearance.
• Less inventory, more choices, modular design
• Quick, easy installation
• Tool-less mounting latch
• Long electrical and mechanical life
• Environmental ratings: IP66, metal Type 4/13, and plastic Type 4/4X/13
| Manufacturer | Sprecher + Schuh |
|---|---|
| Family Series | Sprecher + Schuh Switches, D7 Series |
| Product Series | D7 |
| Manufacturer Part Number | D7-3MP-302P |
| Description | PB ENCL M4/13 ALUM OPEN CLOSE |
| Contact Type | 2NO, 3NC |
| Contact Configuration | 2NO, 3NC |
| Color | Black, Red |
| Illuminated | No |
| Mounting | Panel Mount |
| Total Number of Devices | 3 |
| Number of Pushbuttons | 3 |
| Approvals | CCC, CE, CSA, UL, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |