D7-X01
Sprecher + Schuh Switches, D7 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D7-X01 Sprecher + Schuh Switches, D7 Series, 22mm Contact Block D7 PB
MFG Item Number
D7-X01 A

D7-X01 Sprecher + Schuh Switches, D7 Series, 22mm Contact Block D7 PB

MFG Item Number
D7-X01 A
Item Number
D7-X01
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, D7 Series
Item #
D7-X01
22mm Contact Block D7 PB

D7 Series Information

Sprecher + Schuh's rugged D7 pilot devices offer maximum flexibility and a wide choice for all applications. This 22mm line is aesthetically appealing and modularly designed to make assembly and interchangeability easy. The D7 operators are available in two different body styles to meet every application need. Both operators exhibit a stylish, low-profile appearance while maintaining the rugged performance necessary for demanding environments.

D7P is a plastic operator with a captive black plastic front bezel. Constructed of high-grade thermoplastics the D7P is the corrosion-resistant solution for harsh environments. 

For super tough applications, the D7M has a die-cast zinc housing and mounting ring for rugged durability. Both are finished with corrosion-resistant chrome plating. The D7M also features a captive shiny metal bezel for a polished appearance.
• Less inventory, more choices, modular design
• Quick, easy installation
• Tool-less mounting latch
• Long electrical and mechanical life
• Environmental ratings: IP66, metal Type 4/13, and plastic Type 4/4X/13 
 

Specifications

Specifications
Manufacturer Part Number D7-X01 A
Manufacturer Sprecher + Schuh
Product Series D7
Family Series Sprecher + Schuh Switches, D7 Series
Description 22mm Contact Block D7 PB
Type Contact Block
For Use With D7 Series
Color Black, Green
Legend No Marking
Approvals CCC, CE, CSA, UL, UR
Net Weight 0.02 lbs
Gross Weight 0.02 lbs