Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D740N48T
Diode, DO-200AB, 4800V, 750A, STD
This item cannot be canceled or returned
Description
Diode, DO-200AB, 4800V, 750A, STD
Specifications
Specifications
| Manufacturer Part Number |
D740N48T |
| Manufacturer |
Infineon |
| Family Series |
Infineon Diodes |
| Description |
Diode, DO-200AB, 4800V, 750A, STD |
| Package Type |
DO-200AB |
| Vrrm |
4,800 V |
| IF (rms) Amps |
1,540 A |
| IF (avg) Amps |
750 A |
| Ifsm Amps |
11,000 A |
| Vfm (Volts) |
2.94 V |
| Mounting Force |
10-24 kN |
| Net Weight |
0.5513 lbs |
| Gross Weight |
0.5513 lbs |