Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Nidec Frameless BLDC Motors Robotics, D Series
D77
Nidec Frameless BLDC Motors Robotics, D Series
Nidec D77 Frameless Motor, 48VDC,
MFG Item Number
M030D770112
This item cannot be canceled or returned
Description
Nidec D77 Frameless Motor, 48VDC,
- High Torque to Inertia Ratio
- Accuracy and Resolution to Suit Your Application
- High Torque Density
Specifications
Specifications
| Manufacturer Part Number |
M030D770112 |
| Manufacturer |
Nidec Frameless BLDC Motors |
| Product Series |
D |
| Family Series |
Nidec Frameless BLDC Motors Robotics, D Series |
| Description |
Nidec D77 Frameless Motor, 48VDC, 3000 RPM, 2.12Nm, 0.67kW, 13.73A, 0.24 Ohms, 10 Pole |
| Number of Poles |
10 |
| Bus Voltage |
48 VDC |
| Rated Speed |
3,000 RPM |
| No-load Speed |
3,250 RPM |
| Rated Torque |
2.12 Nm |
| Peak Torque |
5.3 Nm |
| Rated Power |
0.67 kW |
| Current Rating |
13.73 A |
| Air Gap |
0.5 mm |
| Net Weight |
0.0625 lbs |
| Gross Weight |
0.0625 lbs |
| Stack Height Range (mm) |
15-75 mm |
D77
Nidec Frameless BLDC Motors Robotics, D Series