D7 Series Information
Sprecher + Schuh's rugged D7 pilot devices offer maximum flexibility and a wide choice for all applications. This 22mm line is aesthetically appealing and modularly designed to make assembly and interchangeability easy. The D7 operators are available in two different body styles to meet every application need. Both operators exhibit a stylish, low-profile appearance while maintaining the rugged performance necessary for demanding environments.
D7P is a plastic operator with a captive black plastic front bezel. Constructed of high-grade thermoplastics the D7P is the corrosion-resistant solution for harsh environments.
For super tough applications, the D7M has a die-cast zinc housing and mounting ring for rugged durability. Both are finished with corrosion-resistant chrome plating. The D7M also features a captive shiny metal bezel for a polished appearance.
• Less inventory, more choices, modular design
• Quick, easy installation
• Tool-less mounting latch
• Long electrical and mechanical life
• Environmental ratings: IP66, metal Type 4/13, and plastic Type 4/4X/13
| Manufacturer Part Number | D7D-P4D1R |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | D7 |
| Family Series | Sprecher + Schuh Pilot Lights, D7 Series |
| Description | 22mm Pilot Light D7 PB |
| Push-to-Test | No |
| Mounting | 24.1 mm |
| Lamp Type | Incandescent |
| Lens/Button Shape | Dome |
| Lens Color | Red |
| Bezel | Black Plastic |
| Nominal Lamp Voltage | 6 VDC |
| Protection Rating | IP66 |
| Terminal Type | Screw |
| NEMA Rating | NEMA 13, NEMA 4, NEMA 4X |
| Approvals | UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |