Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D7PA3 Eaton Relays, D7 3P SOCKET
D7PA3 Eaton Relays, D7 3P SOCKET
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
D7PA3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Description |
Eaton General-purpose relay, D7 3P SOCKET |
| Comments |
3 Pole |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.15 lbs |