Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | D7PAB |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | Eaton General-purpose relay, D7 Series Socket, Used with D7PR3 and D7PF3 Relays, Module size A, 300V nominal voltage, 16A nominal current, DIN rail/panel mount, Screw clamping wire connection, IP20 enclosure |
| Max Voltage | 300 V |
| Current Rating | 16 A |
| Mounting | DIN Rail, Panel |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.15 lbs |