D7PR4T1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D7PR4T1

Eaton Relays, D7PR Series

D7PR4T1

Eaton Relays, D7PR Series
4PDT RELAY 24VDC COIL
MFG Item Number
D7PR4T1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D7PR Series
Item #
D7PR4T1
4PDT RELAY 24VDC COIL

D7PR Series Information

  • Arc Barrier Equipped Relay with High Dielectric Strength
  • Panel and DIN Rail Mounting

The D7 Series is a cost‑effective control relay with high dielectric strength and high current‑carrying capacity.

Specifications

Specifications
Manufacturer Part Number D7PR4T1
Manufacturer Eaton
Product Series D7PR
Family Series Eaton Relays, D7PR Series
Description General Purpose Plug-In Relay, D7PR, Standard relay, 24 Vdc, 4PDT, 388 ohms
Coil Voltage 24 VDC
Contacts 4PDT
Mounting Plug In
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 14
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 24 VDC
Current Rating 15 A
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UR
Net Weight 0.145 lbs
Gross Weight 0.155 lbs
Alternatives
784XDXC-24D
784XDXC-24D
Schneider Relays, 700 Series
78XDX-24D
78XDX-24D
Schneider Relays