Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D8-12 Sta-Kon, a T & B Brand Terminals, NONINS BS RNG TERM No8 AWG 1/2 BOLT
D8-12 Sta-Kon, a T & B Brand Terminals, NONINS BS RNG TERM No8 AWG 1/2 BOLT
This item cannot be canceled or returned
Description
NONINS BS RNG TERM No8 AWG 1/2 BOLT
Specifications
Specifications
| Manufacturer Part Number |
D8-12 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Family Series |
Sta-Kon, a T & B Brand Terminals |
| Description |
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range 8 AWG, Copper, Tin Plated |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
D8-12
Sta-Kon, a T & B Brand Terminals