Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D81BCPB Panduit Enclosures, Net-Verse Bottom Cover Panel, 800mm W x
D81BCPB Panduit Enclosures, Net-Verse Bottom Cover Panel, 800mm W x
This item cannot be canceled or returned
Description
Net-Verse Bottom Cover Panel, 800mm W x
Specifications
Specifications
| Manufacturer Part Number |
D81BCPB |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
The Net-Verse bottom cover panel is designed for use with Net-Verse cabinets that are 800mm W x 1000mm D. It is black. |
| Accessory Type |
Cover |
| Comments |
Black 800mm x 1000mm Bottom Cover Plates |
| Net Weight |
18.975 lbs |
| Gross Weight |
18.975 lbs |
D81BCPB
Panduit Enclosures