Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D82SPB Panduit Enclosures, NET-VERSE SIDE PANEL, 48RU X 1200MM DEP

MFG Item Number
D82SPB

D82SPB Panduit Enclosures, NET-VERSE SIDE PANEL, 48RU X 1200MM DEP

MFG Item Number
D82SPB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
D82SPB
NET-VERSE SIDE PANEL, 48RU X 1200MM DEP

Series Information

Specifications

Specifications
Manufacturer Part Number D82SPB
Manufacturer Panduit
Family Series Panduit Enclosures
Description NET-VERSE SIDE PANEL, 48RU X 1200MM DEPTH, BLACK
Panel Type Side
Comments Black
Nominal Height 40 "
Nominal Width 45 "
Net Weight 69.45 lbs
Gross Weight 69.45 lbs